Shop All Tie Down Hardware
This Product is Discontinued
Snap-Loc
Snap Lock Cinch Strap, 24" L x 1" W, PR (Discontinued)
Mfr # SLCTC102CR2
Zoro # G6301060
This Product is Discontinued
Key Features
- For Use With E-Track Accessories, Logistic Straps
- Working Load Limit 500 lb.
- Color Red
- Includes Buckle
- Fitting Style Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLCTC102CR2
- Zoro # G6301060
- UPC # 851218004959
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Strap Length | 24" |
Strap Width | 1" |
Details
Item | Cam Strap |
For Use With | E-Track Accessories, Logistic Straps |
Working Load Limit | 500 lb. |
Color | Red |
Includes | Buckle |
Fitting Style | Cam |
Hardware Material | Steel |
Body Material | Polyester |
Assembly Strength | 3000 lb. |
Accessory Type | Cinch Cam Strap |
Description
Cam Strap, Working Load Limit 500 lb., Color Red, Manufacturers Warranty Length Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.