Shop All Tie Down Hardware
Snap-Loc
Snap Lock Cinch, 100 ft., 500 lb.
Mfr # SLTC1100CR
Zoro # G8157082
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bundling Items and SNAPLOCS E-Track Strap Anchors
- Working Load Limit 500 lb.
- Color Red
- Includes Hook & Loop Storage Fastener
- Fitting Style Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTC1100CR
- Zoro # G8157082
- UPC # 850648003426
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Strap Length | 100 ft. |
Strap Width | 1" |
Overall Length | 100 ft |
Overall Width | 1 in |
Details
Item | Ratchet Strap |
For Use With | Bundling Items and SNAPLOCS E-Track Strap Anchors |
Working Load Limit | 500 lb. |
Color | Red |
Includes | Hook & Loop Storage Fastener |
Fitting Style | Cam |
Body Material | Polyester |
Hardware Material | Steel |
Assembly Strength | 1500 lb. |
End Type | Endless |
Accessory Type | Snap Lock Cinch |
Reinforcement Properties | General Purpose |
Description
Ratchet Strap, Working Load Limit 500 lb., Color Red, End Type Endless, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 100 ft, Manufacturers Warranty Length Not Applicable, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5" Universal Shopping CART Wheels, 5/16" Axle Hole, PK4 (WC2054LD)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- CHECKERS Wheel Chock, 11" D, 8" H, 17" W, Orange, PR1 (UC1600-P)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE2602DFX10)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTC208CR)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTC208RR)
- SNAP-LOC Snap Lock Cinch, 50 ft., 500 lb. (SLTC150CR)
- SNAP-LOC Logistic Tie-Down Anchor Kit, Stl, 1000lb. (SLCTDAK)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- SNAP-LOC Snap-Loc Dolly Strap anchor Kit with 2 x 16 in. Cam for Wood Dollies (SLCDSAKWC)
- CAMPBELL CHAIN & FITTINGS 5/8" x 4" Welded Ring, Bright (6051014)
- Snap-Loc Tie Down Hardware