Snap-Loc SLSU6 Unfinished E-Track Single Strap Anchors - Pack of 6
Mfr # SLSU6
Zoro # G304014403
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLSU6
- Zoro # G304014403
- UPC # 850002539264
- Country of Origin United States
- Category Ratchet Tie Downs
Description
Snap-Locs are the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers, racks, walls, ceilings, floors and more! Pack includes 6 Unfinished Snap-Locs. You've probably wasted lots of time and money buying the same old junky hook straps that come loose and tangle into a frustrating ball of spaghetti! Get "Snap-Locs E-Track Singles" and start enjoying professional truckers Logistic E-Straps that lock in place, are heavy duty, long lasting and tangle free! Put Snap-Locs anywhere where you want to greatly multiply the tie down location choices you have and haul more stuff per load! Unfinished Snap-Locs are made from thick 10 gauge heavy duty USA steel unfinished to receive your own custom color finish. Rating is an enormous 3,000 pound break strength and 1,000 pound working load limit (1,360/454 kg). Snap-Locs are super easy to install and fit "Where You Want It" measuring just 5-0.75 x 1 x 0.5 inch with 5/16 inch bolt holes 5 inches on center. Snap-Locs give you "Ultimate Cargo Control" and are made in the USA! Snap-Loc parts also fit with other industry standard E-track accessories. Only "The Snap-Loc System" provides a permanent comprehensive solution for all your cargo management needs with a coordinating variety of Straps, Accessories, Dollies, Carts and more.
Features- The fastest, safest and easiest way to strap stuff saving time and money
- Securely anchors logistic e-straps "where you need it" on pickups, trucks, trailers, racks, walls, ceilings, floors and more
- Pack of 6
- Finish: Unfinished
- Country of Origin: USA
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- US CARGO CONTROL 1-3/4" Galvanized Screw Pin Anchor Shackle - Import - 25 Ton (SPAS1-34)
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSS10)
- SNAP-LOC Logistic Cam Buckle Strp, 16 ft., 1000 lb. (SLTE216CR)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- SNAP-LOC E-Fitting w/Ring, 3000 lb.WLL, PK10 (SLCAEARIT10)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE220RR)
- SNAP-LOC Ratchet System Starter 1, 16ft, 3000lb (SLCERBP)
- KLEIN TOOLS Block and Tackle Spliced to Cat. No. 268 Block (1802-30SR)
- Snap-Loc Tie Downs