Snap-Loc SL1200D4TR 1200 lbs Professional E-Track Dolly - Red
Mfr # SL1200D4TR
Zoro # G003998189
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SL1200D4TR
- Zoro # G003998189
- UPC # 850002539325
- Country of Origin Unknown
- Category Ratchet Tie Downs
Description
Only the Snap-Loc 1200 lb Professional E-Track Dolly "Safely Moves More in Less Time" with easy rolling casters and optional E-Strap safety attachment! Moving your stuff has never been so easy! You've probably wasted lots of time and money buying the same old junky dollies that don't roll well and drop things. The Snap-Loc Dolly saves you time with easy rolling large casters and optional E-Strap attachment to lock and load more stuff! Dolly has high quality USA made construction built to last a lifetime saving you money by eliminating the need to constantly replace junky equipment. Only the Snap-Loc Dolly transforms when you need it into a Push Cart or Panel Cart for containing lumber, pipe, drywall, tables and more with optional bar sets. Fully integrated steel frame has 4 built in "Snap-Locs E-Track Singles" to safely tie down professional movers Logistic E-Straps. Optional positive locking E-Straps safely contain more items on the Dolly and can be used as handles to easily control the load.
Casters are made from heavy duty steel with ball bearings and non-marking airless 4 inch thermoplastic softer rubber wheels for rolling over softer interior flooring (for more caster options search other Snap-Loc Dollies). This 4 wheel Dolly spins around in tight spaces with 2 swivel casters and 2 swivel-brake casters that can lock in place on unleveled ground. Other dollies have an uneven deck and no grip to hold cargo, the Snap-Loc Dolly is designed with a flat deck and large grip pads to secure cargo in place. Body and pads are made from long lasting industrial strength structural polypropylene. Dolly is the perfect size to fit through doorways, transport in vehicles and stow away in a small space measuring 32 inches long 20-0.5 inches wide and 7 inches tall. Multiple Snap-Loc Dollies can also interconnect endlessly in any direction with our optional 6 inch and 12 inch Connector Straps to move even the most awkward items. Snap-Loc Dolly gives you "Ultimate Cargo Control" and is made in the USA! Snap-Loc parts also fit with other industry standard E-track accessories. Try "Snap-Locs E-Track Singles" the "Fastest, Safest and Easiest" way to strap stuff "Where You Need It" on pickups, trucks, trailers&#
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 3 Step Folding Step Ladder (86520)
- CM Brake Friction Plate, Double (24600)
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- COTTERMAN Safety Railing w/ Toe Board, 8ft., Alum. (AR8T C50 P6)
- SNAP-LOC E-Fitting w/Ring, 3000 lb.WLL, PK10 (SLCAEARIT10)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- SNAP-LOC Snap-Loc SLAL2 Strap Link Safely Connects Multiple Logistic E-Straps - Zinc Plated; Pack of 2 (SLAL2)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- SNAP-LOC Ratchet System Starter 1, 16ft, 3000lb (SLCERBP)
- PEREGRINE OUTFITTERS 1 in. Dual Adjust Side Release Buckles (343979)
- Snap-Loc Ratchet Tie Downs