Shop All Tie Down Hardware
Snap-Loc
Snap-Loc 1 x 4 in. S-Hook Loop Strap with Hook & Loop Storage Fastener; Cam Red
Mfr # SLTHS104CLR
Zoro # G304059787
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTHS104CLR
- Zoro # G304059787
- UPC # 850648003372
- Country of Origin China
- Category Tie Down Hardware
Description
This strap is used to secure our Truck and Trailer Ramps to the vehicle and is also great for securing all types of uniques products in unique applications.
Features- Secures Truck and Trailer Ramps and more to the vehicles
- Loop end can be tied around and kept on an item while the hook end secures another
- Cam will quickly and easily pull strap tight
- Made in USA
- Material: Polyester, Steel, Polyvinyl
- Includes: One Strap
- Finish: Polyester, Zinc Plated, Polyvinyl
- Max strength: 1500 lbs
- Work load: 500 lbs
- Packaging Type: Box
- Dimensions: 1" H x 1" W x 36" L
- Weight: 0.65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- HILMAN ROLLERS 3-TON CAPACITY BULL DOLLY (BSP-3S)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTC208CR)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- SNAP-LOC Snap Lock Cinch, 50 ft., 500 lb. (SLTC150CR)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTC208RR)
- SNAP-LOC Snap-Loc Dolly Strap anchor Kit with 2 x 16 in. Cam for Wood Dollies (SLCDSAKWC)
- SNAP-LOC Logistic Tie-Down Anchor Kit, Stl, 1000lb. (SLCTDAK)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Welded Ring, Zinc Plated (6050624)
- Snap-Loc Tie Down Hardware