Shop All Platform Trucks
Snap-Loc
Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red
Mfr # SL1500P6R
Zoro # G0095938
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 33 1/2 in
- Overall Width 20 1/2 in
- Color Black
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SL1500P6R
- Zoro # G0095938
- UPC # 850648003648
- Country of Origin Multiple
- Category Platform Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 33 1/2 in |
Overall Width | 20 1/2 in |
Deck LxWxH | 32 in x 20-1/2 in x 7 in |
Deck Height | 7 in |
Deck Width | 20 1/2 in |
Deck Length | 32 in |
Extended Length | 33 1/2 in |
Caster Wheel Width | 1-1/2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 33-1/2 in x 20-1/2 in x 38 in |
Caster Width | 1-1/2 in |
Description
Load-Securing Plastic-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 38 in, Overall Length 33 1/2 in, Overall Width 20 1/2 in, Deck Construction Solid, Deck Material Plastic, Deck Gauge 12 ga, Deck Height 7 in, Deck Length 32 in, Deck Width 20 1/2 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- ZORO SELECT Tie Down Strap, E-Track, Gray, PK5 (55ET72)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- SNAP-LOC E-Track All-Terrain 1500 lb. Red Push Cart Dolly SL1500P6R (18ASL1500P6R)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 39in H (EPT18485PU95)
- RAYMOND PRODUCTS Platform Truck, 850 lb, Steel, 36 in L (3942)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- Snap-Loc Platform & Panel Trucks