Shop All Platform Trucks
Snap-Loc
Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk
Mfr # SL1500P6B
Zoro # G0095947
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 1/2 in
- Overall Length 33 1/2 in
- Overall Width 20 1/2 in
- Color Black
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-Loc
- MFR # SL1500P6B
- Zoro # G0095947
- UPC # 850648003464
- Country of Origin Multiple
- Category Platform Trucks
Dimensions
Overall Height | 40 1/2 in |
Overall Length | 33 1/2 in |
Overall Width | 20 1/2 in |
Deck LxWxH | 32 in x 20-1/2 in x 9-1/2 in |
Deck Length | 32 in |
Caster Wheel Width | 1-1/2 in |
Deck Height | 9 1/2 in |
Extended Length | 33 1/2 in |
Caster Wheel Dia. | 6 in |
Deck Width | 20 1/2 in |
Overall LxWxH | 33-1/2 in x 20-1/2 in x 40-1/2 in |
Caster Width | 1-1/2 in |
Description
Load-Securing Plastic-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 40 1/2 in, Overall Length 33 1/2 in, Overall Width 20 1/2 in, Deck Construction Solid, Deck Material Plastic, Deck Gauge 12 ga, Deck Height 9 1/2 in, Deck Length 32 in, Deck Width 20 1/2 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 6 ft., 21,200 lb. (2MJP6)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1250 lb. (P25S-N050K-14-002)
- ZORO SELECT Post Sleeve, 4.5" Dia, 52" H, Black (CL1385R)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 BLU Eye Grab Hook (N177-303)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red (SL1500P6R)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- SNAP-LOC E-Track All-Terrain 1500 lb. Red Push Cart Dolly SL1500P6R (18ASL1500P6R)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2PLG8)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- ZORO SELECT Folding Handle Platform Truck, 330 lb. (2TUT5)
- Snap-Loc Platform & Panel Trucks