Shop All Cam Buckle Tie Downs
Snap-Loc
Platform Cart Strap Anchor Kit with Cam
Mfr # SLCCSAKWC
Zoro # G1803439
original price:
$50.02
28% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,000 lb
- Color Red
- Includes (1) 2 in x 16 ft Cam E-Strap, (2) Zinc Snaplocs with Carriage Bolts
- For Use With Platform Truck Carts and E-Track Logistic E-Straps
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLCCSAKWC
- Zoro # G1803439
- UPC # 850648003990
- Country of Origin United States
- Category Cam Buckle Tie Downs
Dimensions
Depth | 1/2 in |
Length | 192 in |
Width | 6 in |
Overall Width | 2 in |
Overall Length | 16 ft |
Details
Working Load Limit | 1,000 lb |
Color | Red |
Includes | (1) 2 in x 16 ft Cam E-Strap, (2) Zinc Snaplocs with Carriage Bolts |
For Use With | Platform Truck Carts and E-Track Logistic E-Straps |
Material | Steel |
Item | Tie Down Strap Kit |
Finish | Zinc Plated |
Mounting Style | Surface |
Adjustment Type | Cam Buckle |
End Type | E-Track |
Tensile Strength | 3,000 lb/in |
End Material | Steel |
Description
Tie Down Strap Kit, Working Load Limit 1,000 lb, Color Red, End Type E-Track, Tensile Strength 3,000 lb/in, Overall Width 2 in, Overall Length 16 ft, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- PROVISION TOOLS Provision Tools 2492652 Pivit Platform Ladder (2492652)
- WARWOOD TOOL 26 Puller Hook Bar (44440)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/4In, Forged Steel (4DV35)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980325N)
- NITE IZE CamJam XT Rope Tightener, Aluminum, For 116 to 316 in Rope Size (NCJLA-01-R3)
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- US CARGO CONTROL 2" x 16' Gray Cam Strap w/ Butterfly Fittings (C316BFSF2-GRY)
- STANLEY Cam Buckle 1 X 10' X 1,200# Ratchet Strap/ 2 Pk, 2PK (S2001)
- CAT 2 Piece Black/White Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980110N)
- US CARGO CONTROL 2" x 16' Gray E-Track Cam Strap w/ Double-Fitted End (C316SEFCLE-GRY)
- Snap-Loc Tie Downs