Shop All Logistics Straps
This Product is Discontinued
Snap-Loc
Platform Cart Strap Anchor Kit, Steel (Discontinued)
Mfr # SLCCSAK
Zoro # G1803448
This Product is Discontinued
Key Features
- Working Load Limit 1,000 lb
- Includes (2) Zinc Snaplocs with Carriage Bolts
- Width 6 in
- Depth 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLCCSAK
- Zoro # G1803448
- UPC # 851218004409
- Country of Origin United States
- Category Logistics Straps
Dimensions
Width | 6 in |
Depth | 1/2 in |
Length | 6 in |
Overall Width | 6 in |
Overall Length | 6 in |
Overall Depth | 1/2 in |
Details
Working Load Limit | 1,000 lb |
Includes | (2) Zinc Snaplocs with Carriage Bolts |
Material | Steel |
For Use With | Platform Truck Carts and E-Track Logistic E-Straps |
Finish | Zinc Plated |
Item | Tie Down Anchor Kit |
Mounting Style | Surface |
Description
Tie Down Anchor Kit, Product Type Tie Down Anchor Kit, Working Load Limit 1,000 lb, Material Steel, Overall Width 6 in, Overall Depth 1/2 in, Overall Length 6 in, Mounting Type Bolt-On, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.