Shop All Panel & Sheet Carts
Snap-Loc
Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW
Mfr # SL1500PC6R
Zoro # G0337499
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Overall Length 35 in
- Overall Width 20 1/2 in
- Color Red
- Overall Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-Loc
- MFR # SL1500PC6R
- Zoro # G0337499
- UPC # 850648003655
- Country of Origin Multiple
- Category Panel & Sheet Carts
Dimensions
Overall Length | 35 in |
Overall Width | 20 1/2 in |
Overall Height | 40 in |
Deck Height | 9 1/2 in |
Caster Dia. | 6" |
Caster Width | 1 1/4 in |
Deck Length | 32 in |
Deck Width | 20 1/2 in |
Overall LxWxH | 35 in x 20-1/2 in x 40 in |
Caster Wheel Width | 1 1/4 in |
Width Between Rails/Sockets | 17 1/2 in |
Caster Mounting Plate Size | 2-3/8 in x 3-5/8 in |
Caster Mounting Height | 7 1/2 in |
Caster Wheel Dia. | 6 in |
Rail Height | 31 in |
Description
Vertical Panel Truck with Removable Rails & Load-Securing Anchors, Load Capacity 1,500 lb, Rail Type Removable, Rail Height 31 in, Lip Style Flush, Handle Type No Handle, Overall Length 35 in, Overall Width 20 1/2 in, Overall Height 40 in, Deck Construction Open, Deck Material Plastic, Deck Finish/Coating Rubber, Deck Height 9 1/2 in, Deck Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 12' (20080)
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 5/16" (RF639)
- SNAP-LOC Snap-Loc® Panel Cart Dolly Red 1500 Lb. Cap., Steel Frame, Strap Option, 4" Casters (SL1500PC4R)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC4B)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW (APT-3672-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 54inL, 31inW (APT-3048-95)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- Snap-Loc Panel & Sheet Carts