Shop All Tie Down Hardware
Snap-Loc
Logistic Tie-Down Anchor Kit, Stl, 1000lb.
Mfr # SLCTDAK
Zoro # G1803475
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,000 lb
- Finish Powder Coated
- Length 6 in
- Ring Dia. 1 1/2 in
- Ring Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLCTDAK
- Zoro # G1803475
- UPC # 851218004386
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Length | 6 in |
Ring Dia. | 1 1/2 in |
Width | 6 in |
Depth | 1 1/4 in |
Overall Width | 1 in |
Compatible Strap Width - Maximum | 2 in |
Ring Inner Diameter | 1 1/2 in |
Overall Depth | 1/2 in |
Overall Length | 5 3/4 in |
Mounting Hole Diameter | 5/16 in |
Compatible Strap Width - Minimum | 2 in |
Details
Item | Logistic Tie-Down Anchor Kit |
Working Load Limit | 1,000 lb |
Finish | Powder Coated |
Ring Thickness | 1/4 in |
Mounting Style | Surface |
Material | Steel |
For Use With | Hook Straps:and E-Track Logistic E-Straps |
Includes | (2) Black Snaplocs with Fasteners, (2) Rings |
Hook Max. Opening | 1 1/4 in |
Anchor Movement Type | Fixed |
Number of Mounting Holes | 2 |
Ring Type | Round |
Description
Tie Down Anchor Kit, Product Type E-Track Anchor & Fitting Kit, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 5 3/4 in, Mounting Type Bolt-On, Ring Type Round, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness 1/4 in, Ring Inner Diameter 1 1/2 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard (GNRSCG80YB)
- CAMPBELL CHAIN & FITTINGS 2/0 Passing Link Chain, Zinc Plated, 50' per Reel (T0722957)
- PEWAG Chain, 25 ft. L, Trade Size 9/32 in. (4514/25)
- ZORO SELECT Plate Caster, 1400 lb. Ld Rating, Roller (P25S-C080R-14-CB-DL)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTC208CR)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTC208RR)
- SNAP-LOC Snap-Loc Dolly Strap anchor Kit with 2 x 16 in. Cam for Wood Dollies (SLCDSAKWC)
- SNAP-LOC Snap Lock Cinch, 50 ft., 500 lb. (SLTC150CR)
- ERICKSON 9108 1.75 GOLD ANCHOR RING (09108)
- SMARTSTRAP TieDown, 2 in W, 30 ft L, Polyethylene, Yellow, 3333 lb, JHook End Fitting, Steel End Fitting (167)
- Snap-Loc Tie Downs