Shop All E-Track Hardware
Snap-Loc
Logistic Strap Anchor, Steel, 1467 lb.
Mfr # SLSWU
Zoro # G4484593
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Logistic E-Straps
- Length 4 1/2 in
- Mounting Style Weld-on
- Working Load Limit 1,467 lb
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLSWU
- Zoro # G4484593
- UPC # 850648003037
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 4 1/2 in |
Width | 1 in |
Depth | 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 1 in |
Overall Depth | 1/2 in |
Mounting Hole Diameter | 5/16 in |
Compatible Strap Width - Maximum | 2 in |
Compatible Strap Width - Minimum | 2 in |
Details
For Use With | E-Track Logistic E-Straps |
Item | Tie Down Anchor |
Mounting Style | Weld-on |
Working Load Limit | 1,467 lb |
Material | Steel |
Includes | (1) Weld-On SNAPLOC E-Track Single |
Finish | Unfinished |
Anchor Movement Type | Fixed |
Number of Mounting Holes | 2 |
Description
Tie Down Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,467 lb, Material Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 4 1/2 in, Mounting Type Weld-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- T-JAK Quick Tilt Knob for T-JAK and MiniBrute (QAK-01)
- BULLDOG WINCH Winch Mount, Toyota Tacoma Gen III 2016-2019 (23001)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (2MJT4)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSB)
- SNAP-LOC Logistic Strap Anchor, 1000 lb., 4-1/2" L (SLSWCU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSS)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- Snap-Loc E-Track Hardware