Shop All E-Track Hardware
Snap-Loc
Logistic Strap Anchor, Steel, 1000 lb.
Mfr # SLSZ
Zoro # G4484557
original price:
$4.40
9% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Logistic E-Straps
- Mounting Style Surface
- Length 6 in
- Width 1 in
- Working Load Limit 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLSZ
- Zoro # G4484557
- UPC # 850648003051
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 6 in |
Width | 1 in |
Depth | 1/2 in |
Overall Length | 6 in |
Overall Width | 1 in |
Overall Depth | 1/2 in |
Compatible Strap Width - Minimum | 2 in |
Compatible Strap Width - Maximum | 2 in |
Mounting Hole Diameter | 5/16 in |
Details
For Use With | E-Track Logistic E-Straps |
Item | Tie Down Anchor |
Mounting Style | Surface |
Working Load Limit | 1,000 lb |
Material | Steel |
Includes | (1) Zinc Plated SNAPLOC E-Track Single |
Finish | Zinc Plated |
Number of Mounting Holes | 2 |
Anchor Movement Type | Fixed |
Description
Tie Down Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 6 in, Mounting Type Bolt-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- ZORO SELECT Twin Wheel Swivel Caster Brak, Nyln, 4 in. (3.45024090072001)
- EXTREME MAX Extreme Max 3008.0519 Pink Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0519)
- CAMPBELL CHAIN & FITTINGS #3 Twist Link Coil Chain, Zinc Plated, 100' per Carton (T0340324)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- SNAP-LOC Logistic Strap Anchor, 1000 lb., 4-1/2" L (SLSWCU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSB)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSS)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- BUYERS PRODUCTS Rope Ring with E-Track Fitting (01090)
- Snap-Loc E-Track Hardware