Shop All E-Track Hardware
Snap-Loc
Logistic Strap Anchor, 1000 lb., 6" L, PK2
Mfr # SLCSS2FA
Zoro # G6301121
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,000 lb
- For Use With E-Track Accessories and Logistics Straps
- Width 1 in
- Depth 1/2 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLCSS2FA
- Zoro # G6301121
- UPC # 851218004171
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Width | 1 in |
Depth | 1/2 in |
Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Overall Width | 1 in |
Overall Length | 6 in |
Details
Working Load Limit | 1,000 lb |
For Use With | E-Track Accessories and Logistics Straps |
Finish | Stainless |
Item | Tie Down Anchor |
Includes | (4) 5/16"-18 x 1 in Zinc Plated Screws, (4) 5/16 in x 1-1/2 in Fender Washers, (4) 5/16"-18 Nylock Nuts |
Material | Stainless Steel |
Mounting Style | Bolt-on |
Description
Tie Down Anchor, Product Type Strap Anchor, Working Load Limit 1,000 lb, Material Stainless Steel, Overall Width 1 in, Overall Depth 1/2 in, Overall Length 6 in, Mounting Type Bolt-On, Finish Stainless, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1801DFX7)
- DAYTON Pneumatic Wheel 16 In. (MH26Y46301G)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB2-3048-6PY)
- BULLDOG WINCH Jumper Cable Set, 2ga, 15ft with Quick Connects (20219)
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSS)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSB)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- SNAP-LOC Logistic Strap Anchor, 1000 lb., 4-1/2" L (SLSWCU)
- US CARGO CONTROL E-Track Single by Snap-Loc (Black Painted) (ETSBLK)
- Snap-Loc E-Track Hardware