Shop All Ratchet Tie Downs
Snap-Loc
Logistic Ratchet Strap, 8 ft., 1467 lb.
Mfr # SLTE208RR
Zoro # G7509573
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SNAPLOCS E-Track Singles and E-Track
- Working Load Limit 1,467 lb
- Color Red
- Includes 18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener
- Cargo Tie Down End Type Spring E-Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTE208RR
- Zoro # G7509573
- UPC # 850648003365
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Manufacturers Warranty Length | 3 Months |
Cargo Tie Down Length | 8 ft |
Cargo Tie Down Width | 2 in |
Overall Length | 8 ft |
Overall Width | 2 in |
Details
Item | Tie Down Strap |
For Use With | SNAPLOCS E-Track Singles and E-Track |
Working Load Limit | 1,467 lb |
Color | Red |
Includes | 18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener |
Cargo Tie Down End Type | Spring E-Track |
Breaking Strength | 4,400 lb |
Cargo Tie Down Material | Polyester |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Adjustment | Ratchet |
Assembly Strength | 4400 lb. |
Item - Cargo Tie Downs | Tie Down Strap |
Adjustment Type | Ratchet |
End Type | E-Track |
Reinforcement Properties | General Purpose |
Features | Integrated Storage Strap |
Tensile Strength | 4,400 lb/in |
Tie Down Material | Polyester |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 1,467 lb, Color Red, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 8 ft, Features Integrated Storage Strap, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR, 6" x 2", Plain Bore (P-RP-060X020/119G)
- DAYTON Bushing (97-114)
- KEE SAFETY Kee Safety SGNA033PC Self-Closing Safety Gate, 31.5" - 35" Length, Safety Yellow (SGNA033PC)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- SNAP-LOC Snap-Loc SL1200D4TB 1200 lbs Professional E-Track Dolly - Black (SL1200D4TB)
- SNAP-LOC Logistic E-Fitting Snap-Hook, Steel, 300lb (SLAEASHI)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- SNAP-LOC E-Fitting w/Ring, 3000 lb.WLL, PK10 (SLCAEARIT10)
- SNAP-LOC Snap-Loc SLAL2 Strap Link Safely Connects Multiple Logistic E-Straps - Zinc Plated; Pack of 2 (SLAL2)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- BOATBUCKLE Strap-10Ft X 2In Gunwale, #F13113 (F13113)
- Snap-Loc Ratchet Tie Downs