Shop All Tie Down Hardware
Snap-Loc
Logistic Ratchet Strap, 8 ft., 1467 lb.
Mfr # SLTC208RR
Zoro # G7553217
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bundling Items and SNAPLOCS E-Track Strap Anchors
- Working Load Limit 1467 lb.
- Includes Hook & Loop Storage Fastener
- Color Red
- Body Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTC208RR
- Zoro # G7553217
- UPC # 850648003280
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Strap Width | 2" |
Strap Length | 8 ft. |
Overall Length | 8 ft |
Overall Width | 2 in |
Details
For Use With | Bundling Items and SNAPLOCS E-Track Strap Anchors |
Item | Ratchet Strap |
Working Load Limit | 1467 lb. |
Includes | Hook & Loop Storage Fastener |
Color | Red |
Body Material | Polyester |
Assembly Strength | 4400 lb. |
Hardware Material | Steel |
Fitting Style | Ratchet |
Adjustment Type | Ratchet |
End Type | Endless |
Accessory Type | Logistic Ratchet Strap |
Reinforcement Properties | General Purpose |
Tie Down Material | Polyester |
Description
Ratchet Strap, Working Load Limit 1467 lb., Color Red, End Type Endless, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 8 ft, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2601DTX4)
- THE BETTER BUNGEE Bungee Cord, White, 30 in. L, 1-1/2 in. W (BBC30NW)
- DAYTON Pump/Cylinder Unit (47-47A)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- SNAP-LOC Snap Lock Cinch, 50 ft., 500 lb. (SLTC150CR)
- SNAP-LOC Snap-Loc Dolly Strap anchor Kit with 2 x 16 in. Cam for Wood Dollies (SLCDSAKWC)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTC208CR)
- SNAP-LOC Logistic Tie-Down Anchor Kit, Stl, 1000lb. (SLCTDAK)
- US CARGO CONTROL Smooth Long Wide Handle Ratchet For 2" Webbing (RAT50)
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- Snap-Loc Tie Down Hardware