Shop All Ratchet Tie Downs
This Product is Discontinued
Snap-Loc
Logistic Cam Strap, 16ft x 2In, 1000lb (Discontinued)
Mfr # SLTE216CRI
Zoro # G4484453
This Product is Discontinued
Key Features
- For Use With SNAPLOCS E-Track Singles and E-Track
- Working Load Limit 1,000 lb
- Includes 18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener
- Color Red
- Breaking Strength 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTE216CRI
- Zoro # G4484453
- UPC # 850648003136
- Country of Origin Unknown
- Category Ratchet Tie Downs
Dimensions
Manufacturers Warranty Length | 3 Months |
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 16 ft |
Overall Length | 16 ft |
Details
Item | Tie Down Strap |
For Use With | SNAPLOCS E-Track Singles and E-Track |
Working Load Limit | 1,000 lb |
Includes | 18 in Lead End, E-Fitting Ends, Hook & Loop Storage Fastener |
Color | Red |
Breaking Strength | 3,000 lb |
Cargo Tie Down End Material | Steel |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Cam Buckle |
Cargo Tie Down Material | Polyester |
Cargo Tie Down End Type | Spring E-Track |
Assembly Strength | 3000 lb. |
End Type | E-Track |
End Material | Steel |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Red, End Type E-Track, Tie Down Material Polyester, Overall Length 16 ft, Manufacturers Warranty Length 3 Months, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.