Shop All Tie Down Hardware
Snap-Loc
Logistic Cam Buckle Strap, 8 ft., 1000 lb.
Mfr # SLTC208CR
Zoro # G8547201
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bundling Items and SNAPLOCS E-Track Strap Anchors
- Working Load Limit 1000 lb.
- Includes Hook & Loop Storage Fastener
- Color Red
- Assembly Strength 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-Loc
- MFR # SLTC208CR
- Zoro # G8547201
- UPC # 850648003273
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Strap Length | 8 ft. |
Strap Width | 2" |
Overall Length | 8 ft |
Overall Width | 2 in |
Details
For Use With | Bundling Items and SNAPLOCS E-Track Strap Anchors |
Item | Ratchet Strap |
Working Load Limit | 1000 lb. |
Includes | Hook & Loop Storage Fastener |
Color | Red |
Assembly Strength | 3000 lb. |
Fitting Style | Cam |
Body Material | Polyester |
Hardware Material | Steel |
Adjustment Type | Cam Buckle |
Accessory Type | Logistic Cam Buckle Strap |
End Type | Endless |
Reinforcement Properties | General Purpose |
Tie Down Material | Polyester |
Features | Integrated Storage Strap |
Description
Ratchet Strap, Working Load Limit 1000 lb., Color Red, End Type Endless, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 8 ft, Features Integrated Storage Strap, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expand. Stem Kit, Range 3/4" to 7/8" (442R58)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T3)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 800lb. Cap, Black (36FK91)
- VESTIL Laminated Dock Bumper, 4.5 x 9 x 10" (1012-4.5)
- SNAP-LOC Snap-Loc Dolly Strap anchor Kit with 2 x 16 in. Cam for Wood Dollies (SLCDSAKWC)
- SNAP-LOC Logistic Tie-Down Anchor Kit, Stl, 1000lb. (SLCTDAK)
- SNAP-LOC Snap Lock Cinch, 50 ft., 500 lb. (SLTC150CR)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTC208RR)
- US CARGO CONTROL Swivel Wire Hook for 2" webbing (WH800)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- Snap-Loc Tie Down Hardware