Shop All Lag Screws
This Product is Discontinued
Snap-Loc
Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex External Hex Drive (Discontinued)
Mfr # SLCFLSDS3
Zoro # G0082507
This Product is Discontinued
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 3 in
- Drive Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLCFLSDS3
- Zoro # G0082507
- UPC # 851218004133
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3 in |
Drive Size | 1/2 in |
Hex Size | 1/2 in |
Thread Size | 5/16" |
Head Width | 0.5 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 5/16 in |
Head Height | 0.219 in |
Fastener Length | 3 in |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 5/16 In., Fastener Length 3 in, Threads per Inch 18, Minimum Thread Length 5/16 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.