Snap-Loc

Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK


product price: $9.49
/pk 20, $0.47/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

External Hex Drive
Hex Head
Pointed Tip
  • System of Measurement Inch
  • Screw Size 1/4 in
  • Fastener Length 1 in
  • Material Steel
  • Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Snap-Loc
  • MFR # SLFETW201
  • Zoro # G6301097
  • UPC #
    850648003983
  • Country of Origin China
  • Category Lag Screws

Dimensions

Screw Size 1/4 in
Fastener Length 1 in
Head Height 0.25 in
Minimum Thread Length 1 in
Head Width 0.438 in

Details

System of Measurement Inch
Drive External Hex
Material Steel
Finish Zinc Plated
Materials for Use With Wood
Item Lag Screw
Features One Piece Washer Head Design
Head Type Hex
Application Wood Framing
Head Style Hex
Threads per Inch 18
Thread Type Coarse
Includes Nut No
Includes Washer No
Point Type BSD
Tip Type Pointed

Description

Hex Head Lag Screws, Finish Zinc Plated, Material Steel, Drive External Hex, Screw Size 1/4 In., Fastener Length 1 in, Head Width 0.438 in, Head Height 0.25 in, Threads per Inch 18, Minimum Thread Length 1 in, Pack Size Small, System of Measurement Inch, Head Type Hex, Point Type BSD, Application Wood Framing, Features One Piece Washer Head Design, Head Style Hex, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.