Shop All Ladder Accessories
Snap-Loc
Ladder Safety Strap, Polyester, 1000 lb.
Mfr # SLCLSSK
Zoro # G6301088
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Buckle
- For Use With Ladders
- Load Capacity 1,000 lb
- Material Polyester
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLCLSSK
- Zoro # G6301088
- UPC # 850648003945
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Manufacturers Warranty Length | 90 day |
Details
Includes | Buckle |
Item | Ladder Safety Strap |
For Use With | Ladders |
Load Capacity | 1,000 lb |
Material | Polyester |
Finish | Zinc Plated |
Adjustable Up To | 60 in |
Accessory Type | Ladder Safety Strap |
Description
Ladder Safety Strap, Material Polyester, Load Capacity 1,000 lb, For Use With Ladders, Adjustable Up To 60 in, Finish Zinc, Includes Buckle, Manufacturers Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (11F10EG45B22)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPA-TPA 101G-12-FI)
- TRACTEL Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 1.1 in. Hook Opening (19959)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- XTEND + CLIMB Ladder Rung Cover, Silicone, 9KJN8, 2KFF8 (TC811)
- BAUER LADDER Boot Shoe Kit for Bauer Series 301, 304, 308, 309, 350 FG Stepladders (07340)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07312)
- ARSENAL BY ERGODYNE Black Ladder Carrying Handle (5301)
- BSC PREFERRED Ladder Mitts (611)
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481)
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with D-rungs (07050)
- Snap-Loc Ladder Accessories