Shop All Platform Trucks
Snap-Loc
Folding Handle Platform Truck, 1500 lb.
Mfr # SL1500P4B
Zoro # G8066213
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 33 1/2 in
- Overall Width 20 1/2 in
- Color Black
- Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-Loc
- MFR # SL1500P4B
- Zoro # G8066213
- UPC # 851218004355
- Country of Origin Multiple
- Category Platform Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 33 1/2 in |
Overall Width | 20 1/2 in |
Deck LxWxH | 32 in x 20-1/2 in x 7 in |
Caster Wheel Dia. | 4 in |
Deck Height | 7 in |
Caster Wheel Width | 1-1/4 in |
Deck Width | 20 1/2 in |
Extended Length | 33 1/4 in |
Deck Length | 32 in |
Overall LxWxH | 33-1/2 in x 20-1/2 in x 38 in |
Caster Width | 1-1/4 in |
Description
Load-Securing Plastic-Deck Platform Truck, Load Capacity 1,500 lb, Overall Height 38 in, Overall Length 33 1/2 in, Overall Width 20 1/2 in, Deck Construction Solid, Deck Material Plastic, Deck Gauge 12 ga, Deck Height 7 in, Deck Length 32 in, Deck Width 20 1/2 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EE2604NFX20)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- GUARDIAN EQUIPMENT Multi-Directional Base Plate Kit (15201)
- U.S. TAPEMPANY 540' Twist FluoORG Reel (25406)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red (SL1500P6R)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- SNAP-LOC E-Track All-Terrain 1500 lb. Red Push Cart Dolly SL1500P6R (18ASL1500P6R)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2400 Lb. Capacity, 8 Rubber Casters (952501)
- LITTLE GIANT Platform Truck, 72x30, With Floor Lock (NBB-3072-8MRFL)
- PAKE HANDLING TOOLS Fold Flat Cart, Plastic, 300 lb. Cap, 26'' x 16-1/4'' x 36'' (PAKFT10)
- Snap-Loc Platform & Panel Trucks