Shop All Bolt Hole Casters
Snap-Loc
Fixed Caster, Fits Brand Snap-Loc
Mfr # SLAC6EDF
Zoro # G1498632
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 400 lb Load Rating, Solid Synthetic Rubber 6 in
- Includes Caster
- Fits Brand Snap-Loc
- For Use With Mfr. Model Number SL1200D4TB, SL1200D4TR, SL1500D4B, SL1500D4R, SL1500D6B, SL1500D6R, SL1600D6B, SL1600D6R, SL1800D6B, SL1800D6R, SL1200P4TB, SL1200P4TR, SL1500P4B, SL1500P4R, SL1500P6B, SL1500P6R, SL1600P6B, SL1600P6R, SL1800P6B, SL1800P6R, SL1200PC4TB, SL1200PC4TR, SL1500PC4B, SL1500PC4R, SL1500PC6B, SL1500PC6R, SL1600PC6B, SL1600PC6R, SL1800PC6B, SL1800PC6R
- Type Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-Loc
- MFR # SLAC6EDF
- Zoro # G1498632
- Country of Origin China
- Category Bolt Hole Casters
Details
Item | Fixed Caster |
Features | 400 lb Load Rating, Solid Synthetic Rubber 6 in |
Includes | Caster |
Fits Brand | Snap-Loc |
For Use With Mfr. Model Number | SL1200D4TB, SL1200D4TR, SL1500D4B, SL1500D4R, SL1500D6B, SL1500D6R, SL1600D6B, SL1600D6R, SL1800D6B, SL1800D6R, SL1200P4TB, SL1200P4TR, SL1500P4B, SL1500P4R, SL1500P6B, SL1500P6R, SL1600P6B, SL1600P6R, SL1800P6B, SL1800P6R, SL1200PC4TB, SL1200PC4TR, SL1500PC4B, SL1500PC4R, SL1500PC6B, SL1500PC6R, SL1600PC6B, SL1600PC6R, SL1800PC6B, SL1800PC6R |
Type | Parts |
For Use With | Fits All Standard Size 2-3/8 in x 3-5/8 in Slotted Top Plate with Bolt Slots 1-3/4 in x 2-7/8 in On Center |
Description
Fixed Caster, Features 400 lb Load Rating, Solid Synthetic Rubber 6 in, Includes Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 7/16" (10 Pack) (HDTGV716-10PK)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/8 in (259-4CTRH)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 265 lb. (LKRXA-TPA 126G)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-S-NYN)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Bolt Hole Caster (SCC-BH20S414-SSS)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 3", 165 lb., Blk (BRXA-PO 76G)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk (LKRA-VPA 80K-FI)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 6", 245 lb., Brk (LKRA-VPA 150K-FI)
- Snap-Loc Casters