Shop All Platform Trucks
Snap-Loc
E-Track Industrial Strength 1500 lb. Red Push Cart Dolly SL1500P4R
Mfr # 18ASL1500P4R
Zoro # G911769253
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # 18ASL1500P4R
- Zoro # G911769253
- Country of Origin United States
- Category Platform Trucks
Description
Efficiently transport cargo with this Snap-Loc E-Track industrial strength 1500 lb. red push cart dolly. This cart is perfect for moving cargo in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the cart's 4-sided steel frame is zinc plated for enhanced strength. The red color is easy to see for safety purposes.This cart is designed with precision ball-bearing polyurethane 4'' non-marking casters that are ideal for use on hard surfaces and most flooring in your industrial facility. The casters enable swiveling in narrow spaces and the brakes allow users to safely bring the cart to a halt on steep hills. This unit interconnects with other dollies to transport larger cargo. It features a 1 1/4'' thick powder-coated steel push bar that provides easy control and navigation of the cart while logistic straps sold separately can be used as load control handles to secure cargo to the cart. When the push bar is removed the cart transforms into a dolly. Use E-Track singles and E-Straps sold separately to secure cargo to the dolly. With a 1500 lb. capacity this cart is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 38''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1506)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 3/8 in (32J861)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red (SL1500P6R)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- SNAP-LOC E-Track All-Terrain 1500 lb. Red Push Cart Dolly SL1500P6R (18ASL1500P6R)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- Snap-Loc Platform Trucks