Shop All Dollies
Snap-Loc
E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R
Mfr # 18ASL1500D4R
Zoro # G211519060
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Efficiently transport cargo with this Snap-Loc E-Track industrial strength 1500 lb. red dolly. This dolly is perfect for moving products such as lumber drywall and pipe in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the dolly's 4-sided steel frame is zinc plated for enhanced strength. The red color is easy to see for safety purposes.This dolly is designed with precision ball-bearing polyurethane 4'' non-marking casters that are ideal for use on hard surfaces and most flooring in your industrial facility. The casters enable swiveling in narrow spaces and the brakes allow users to safely bring the dolly to a halt on steep hills. This unit interconnects with other dollies using a strap sold separately and it can also transform into a push-panel cart when used with a push bar sold separately to transport larger cargo. With a 1500 lb. capacity this dolly is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 7''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- PEERLESS Transport Chain, 10 ft., 6600 lb. (8611543)
- CASTERHQ 6"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 25 (HD6660-01-Y)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- MAPP CASTER Hvy Dty Tri-Wheel Dolly (Round Base) W/ 2" Nylon Wheels, 450 Lbs Cap. (P2127-N)
- Snap-Loc Dollies