Shop All Platform Trucks
Snap-Loc
E-Track Industrial Strength 1500 lb. Black Push Cart Dolly SL1500P4B
Mfr # 18ASL1500P4B
Zoro # G411769340
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # 18ASL1500P4B
- Zoro # G411769340
- Country of Origin United States
- Category Platform Trucks
Description
Efficiently transport cargo with this Snap-Loc E-Track industrial strength 1500 lb. black push cart dolly. This cart is perfect for moving cargo in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the cart's 4-sided steel frame is zinc plated for enhanced strength. The black color provides a sleek minimalist look.This cart is designed with precision ball-bearing polyurethane 4'' non-marking casters that are ideal for use on hard surfaces and most flooring in your industrial facility. The casters enable swiveling in narrow spaces and the brakes allow users to safely bring the cart to a halt on steep hills. This unit interconnects with other dollies to transport larger cargo. It features a 1 1/4'' thick powder-coated steel push bar that provides easy control and navigation of the cart while logistic straps sold separately can be used as load control handles to secure cargo to the cart. When the push bar is removed the cart transforms into a dolly. Use E-Track singles and E-Straps sold separately to secure cargo to the dolly. With a 1500 lb. capacity this cart is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 38''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 3000lb, Vertical, 0 to 1-1/4In (SCPA-01.50-A)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-3)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 1000 lb (33H771)
- RUD CHAIN Hoist Ring, 0 Pivot, 880 lb.Load Cap. (7104480)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red (SL1500P6R)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- SNAP-LOC E-Track All-Terrain 1500 lb. Red Push Cart Dolly SL1500P6R (18ASL1500P6R)
- ZORO SELECT Platform Truck, 2000lb, 41 in to 51 in H (WHPTA24606MR95)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 30x60 (VHPT/TD-3060)
- Snap-Loc Platform & Panel Trucks