Shop All Dollies
Snap-Loc
E-Track General Purpose 1200 lb. Red Push Cart Dolly SL1200P4TR
Mfr # 18ASL1200P4TR
Zoro # G411589528
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Efficiently transport cargo with this Snap-Loc E-Track general purpose 1200 lb. red push cart dolly. This cart is perfect for moving cargo in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the cart's 4-sided steel frame is zinc plated for enhanced strength. The red color is easy to see for safety purposes.This cart is designed with precision ball-bearing thermoplastic 4'' non-marking casters that are ideal for use on hard surfaces and sensitive flooring. The casters enable swiveling in narrow spaces and the brakes allow users to safely bring the cart to a halt on steep hills. This unit interconnects with other dollies to transport larger cargo. It features a 1 1/4'' thick powder-coated steel push bar that provides easy control and navigation of the cart while logistic straps sold separately can be used as load control handles to secure cargo to the cart. When the push bar is removed the cart transforms into a dolly. Use E-Track singles and E-Straps sold separately to secure cargo to the dolly. With a 1200 lb. capacity this cart is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 38''Capacity: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- DAYTON Beam Clamp, Vertical Lift, 2000 lb. (3KR11)
- OZ LIFTING PRODUCTS Wall Mount Base, 1,200 lb Capacity, Silver (OZWALL1)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- SNAP-LOC E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R (18ASL1500D4R)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z907)
- DEWALT XL Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS201)
- Snap-Loc Dollies