Shop All Dollies
Snap-Loc
E-Track General Purpose 1200 lb. Red Dolly SL1200D4TR
Mfr # 18ASL1200D4TR
Zoro # G011518966
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Efficiently transport cargo with this Snap-Loc E-Track general purpose 1200 lb. red dolly. This dolly is perfect for moving products such as lumber drywall and pipe in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a heavy-duty industrial polyethylene construction that resists contaminants and weather. Its flat top boasts a textured grip pad deck that evenly secures cargo and the dolly's 4-sided steel frame is zinc plated for enhanced strength. The red color is easy to see for safety purposes.This dolly is designed with precision ball-bearing thermoplastic 4'' non-marking casters that are ideal for use on hard surfaces and sensitive flooring. The durable casters easily glide on your surfaces. This unit interconnects with other dollies using a strap sold separately and it can also transform into a push-panel cart when used with a push bar sold separately to transport larger cargo. With a 1200 lb. capacity this dolly is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 32''Width: 20 1/2''Height: 7''Capacity: 1200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Olive Ratchet Strap w/ Double J Hook (5018WH-OD)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX90)
- DAYTON Appliance Hand Truck, w/Security Belt (34D656)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red (SL1500D6R)
- SNAP-LOC E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R (18ASL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 7in H., Red (SL1500D4R)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW (SL1500D4B)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- VESTIL Blue Polyethylene Dolly Padded Top 1000 lb Capacity 18 x 30 (DOL-1830-P)
- Snap-Loc Hand Trucks & Dollies