Shop All Ratchet Tie Downs
This Product is Discontinued
Snap-Loc
E-Strap Hook, 3000 lb.WLL (Discontinued)
Mfr # GR-AHI2-PU
Zoro # G4484304
This Product is Discontinued
Key Features
- For Use With E-Track Anchors
- Length 11 1/2 in
- Working Load Limit 1,000 lb
- Width 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # GR-AHI2-PU
- Zoro # G4484304
- UPC # 851218004041
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 11 1/2 in |
Width | 6 in |
Depth | 4 in |
Overall Length | 11 1/2 in |
Overall Width | 6 in |
Overall Height | 4 in |
Details
Item | E-Strap Hook |
For Use With | E-Track Anchors |
Working Load Limit | 1,000 lb |
Material | Steel |
Includes | (2) Loc-Hooks |
Finish | Vinyl Coated Steel |
Description
E-Strap Hook, Hardware Material Steel, Product Type E-Strap Hook, Overall Height 4 in, Overall Length 11 1/2 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.