Shop All Ratchet Tie Downs
Snap-Loc
E-Strap Anchor, Weld-On, PK10
Mfr # SLSWU10
Zoro # G4484584
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Straps and Fittings
- Length 4 1/2 in
- Mounting Style Weld-on
- Working Load Limit 1,000 lb
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snap-Loc
- MFR # SLSWU10
- Zoro # G4484584
- UPC # 850648003693
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 4 1/2 in |
Width | 1 1/4 in |
Depth | 1 in |
Overall Length | 4 1/2 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 in |
Compatible Strap Width - Minimum | 2 in |
Mounting Hole Diameter | 5/16 in |
Compatible Strap Width - Maximum | 2 in |
Details
For Use With | E-Straps and Fittings |
Item | E-Strap Anchor |
Mounting Style | Weld-on |
Working Load Limit | 1,000 lb |
Material | Steel |
Includes | (10) Weld-On Snaplocs |
Finish | Unfinished |
Number of Mounting Holes | 2 |
Anchor Movement Type | Fixed |
Description
E-Strap Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 1/4 in, Overall Depth 1 in, Overall Length 4 1/2 in, Mounting Type Weld-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Unfinished, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-01)
- IDEAL WAREHOUSE INNOVATIONS Dome Mirror, Black, w/Magnet (70-1140)
- ZORO SELECT Washer, D232 (D232)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE220CR)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- SNAP-LOC Snap-Loc SLAL2 Strap Link Safely Connects Multiple Logistic E-Straps - Zinc Plated; Pack of 2 (SLAL2)
- SNAP-LOC Logistic Hang Kit, 1467 lb. (SLCHK)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSS10)
- US CARGO CONTROL Angled End Cap for Airline-Style L-Track (ATECA)
- Snap-Loc Tie Downs