Shop All Ratchet Tie Downs
Snap-Loc
E-Strap Anchor, 3000 lb.WLL, PK10
Mfr # SLSZ10
Zoro # G4484541
product price: $39.99
/pk 10, $4.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Straps and Fittings
- Length 6 in
- Mounting Style Surface
- Width 1 1/4 in
- Working Load Limit 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLSZ10
- Zoro # G4484541
- UPC # 850648003716
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 6 in |
Width | 1 1/4 in |
Depth | 1 in |
Overall Length | 6 in |
Overall Depth | 1 in |
Overall Width | 1 1/4 in |
Compatible Strap Width - Minimum | 2 in |
Compatible Strap Width - Maximum | 2 in |
Mounting Hole Diameter | 5/16 in |
Details
Item | E-Strap Anchor |
For Use With | E-Straps and Fittings |
Mounting Style | Surface |
Working Load Limit | 1,000 lb |
Material | Steel |
Includes | (10) Zinc Snaplocs |
Finish | Zinc Plated |
Anchor Movement Type | Fixed |
Number of Mounting Holes | 2 |
Description
E-Strap Anchor, Product Type E-Track Anchor, Number of Mounting Holes 2, Compatible Strap Width - Minimum 2 in, Anchor Movement Type Fixed, Working Load Limit 1,000 lb, Material Steel, Overall Width 1 1/4 in, Overall Depth 1 in, Overall Length 6 in, Mounting Type Bolt-On, Ring Type Not Applicable, Compatible Strap Width - Maximum 2 in, Mounting Hole Diameter 5/16 in, Ring Thickness Not Applicable, Ring Inner Diameter Not Applicable, Finish Zinc Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 63 ft., 2650 lb., Zinc Plated (5411435)
- US CARGO CONTROL Solid Core Rubber Rope: 3/8" x 150' (RR38150)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 960 lb. (4DB70)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- SNAP-LOC Logistic Cam Buckle Strp, 16 ft., 1000 lb. (SLTE216CR)
- SNAP-LOC E-Strap Coupling, 3000 lb.WLL, PK10 (SLAL10)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE220CR)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- SNAP-LOC Logistic Hang Kit, 1467 lb. (SLCHK)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (89964)
- Snap-Loc Ratchet Tie Downs