Shop All Ratchet Tie Downs
This Product is Discontinued
Snap-Loc
E-Fitting w/Ring, 3000 lb.WLL, PK2 (Discontinued)
Mfr # SLAEARI10
Zoro # G4484295
This Product is Discontinued
Key Features
- For Use With E-Track Anchors
- Mounting Style E-Track
- Length 11 1/2 in
- Width 1/2 in
- Working Load Limit 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLAEARI10
- Zoro # G4484295
- UPC # 851218004058
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 11 1/2 in |
Width | 1/2 in |
Ring Dia. | 1 1/2 in |
Depth | 1 1/4 in |
Overall Length | 11 1/2 in |
Overall Depth | 1 1/4 in |
Overall Width | 1/2 in |
Ring Inner Diameter | 1 1/2 in |
Details
For Use With | E-Track Anchors |
Item | E-Fitting with Ring |
Mounting Style | E-Track |
Working Load Limit | 1,000 lb |
Material | Steel |
Ring Thickness | 1/4 in |
Finish | Zinc Plated |
Description
E-Fitting with Ring, Product Type E-Fitting with Ring, Working Load Limit 1,000 lb, Material Steel, Overall Width 1/2 in, Overall Depth 1 1/4 in, Overall Length 11 1/2 in, Mounting Type E-Track, Ring Thickness 1/4 in, Ring Inner Diameter 1 1/2 in, Finish Zinc Plated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.