Shop All Platform Trucks
Snap-Loc
DIY Easy-Move 500 lb. Push Cart SL0500C4TG
Mfr # 18ASL050C4TG
Zoro # G211667600
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # 18ASL050C4TG
- Zoro # G211667600
- Country of Origin United States
- Category Platform Trucks
Description
Efficiently transport cargo with this Snap-Loc DIY easy-move 500 lb. push cart. This cart is perfect for moving products such as lumber drywall and pipe in facilities such as warehouses distribution centers and job sites. Designed with durability in mind it features a 1'' thick steel powder-coated push bar and a heavy-duty industrial polyethylene construction that resists weather. The push bar can be folded allowing users to store the cart in tight spaces. Its flat top boasts a textured grip pad deck that evenly secures cargo. The black color provides a sleek minimalist look.This dolly is designed with precision ball-bearing thermoplastic 4'' non-marking casters that are ideal for use on hard surfaces and sensitive flooring. The casters enable swiveling in narrow spaces and the brakes allow users to safely bring the cart to a halt on steep hills. This cart comes with predrilled holes to help install E-Track singles and E-Straps sold separately which can be used as load control handles to secure cargo to the cart. With a 500 lb. capacity this cart is sure to get the job done. Plus it can be used with other E-Track System items to effortlessly and quickly transport more cargo.Overall Dimensions:Length: 29''Width: 18''Height: 34''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- GEARWRENCH 32" 2 Drawer Black & Orange Utility Cart (83167)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- ROADPRO Poly Rope, Bright Orange, 3/8x50ft. (RP890006RNG)
- SNAP-LOC E-Track All-Terrain 1500 lb. Red Push Cart Dolly SL1500P6R (18ASL1500P6R)
- SNAP-LOC Folding Handle Platform Truck, 1500 lb. (SL1500P4B)
- SNAP-LOC Platfrm Truck, 1500lb, 4 Swivel Castrs, Red (SL1500P4R)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red (SL1500P6R)
- GLOBAL INDUSTRIAL Wood Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330038)
- ZORO SELECT Platform Truck, 1200lb, 60in x 24in (EPT24605PU95)
- Snap-Loc Platform Trucks