Shop All Winch Cables
Snap-Loc
Cargo Strap, Cam Buckle, 8 ft., 500 lb.
Mfr # SLTHS108CR
Zoro # G8547226
original price:
$13.49
17% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Load Limit 500 lb
- Hardware Material Steel
- Cargo Tie Down End Material Steel
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTHS108CR
- Zoro # G8547226
- UPC # 850648003334
- Country of Origin United States
- Category Winch Cables
Dimensions
Cargo Tie Down Length | 8 ft |
Manufacturers Warranty Length | 3 Months |
Strap Length | 8 ft. |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Overall Width | 1 in |
Overall Length | 8 ft |
Description
Tie Down Strap, Working Load Limit 500 lb, Color Red, End Type S-Hook, Tensile Strength 1,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 8 ft, Features Integrated Storage Strap, Adjustment Type Cam Buckle, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x48, Brakes (NBP-3048-8MRBK)
- SERVICE CASTER SCC-6” TPR Wheel Only – Replacement for Haul Master Appliance Hand Truck 9913304 (SCC-TPRBF620-5/8-HL2.1875)
- PEERLESS Chain, 20 ft., 800 lb., Zinc Plated (5011120)
- CAMPBELL CHAIN & FITTINGS 9/32" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724415)
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- BULLDOG WINCH Wire Rope, 3/16" x 50', replacement for 12001 (20385)
- DAYTON Winch Cable, GS, 5/16 In. x 100 ft. (1DLH9)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- TIE DOWN MARINE Cable-Wnch7/32X25, #59395 (59395)
- DAYTON Winch Cable, GS, 1/4 In. x 50 ft. (1DLK1)
- VALLEY INDUSTRIES Trailer Winch Replacement Cable - 10' Length (TW-CAB10)
- Snap-Loc Winches & Pullers