Shop All Ratchet Tie Downs
Snap-Loc
Cam Strap System, 16ft x 2In, 3000lb
Mfr # SLCECBA
Zoro # G4484347
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pickups, Trailers, Truck Racks and Equipment, Trucks
- Working Load Limit 1,000 lb
- Includes (1) 2 in x 16 ft Cam E-Strap, (2) Black Snaplocs with Fasteners
- Color Red
- Cargo Tie Down Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLCECBA
- Zoro # G4484347
- UPC # 851218004003
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 16 ft |
Manufacturers Warranty Length | 3 Months |
Overall Length | 16 ft |
Overall Width | 2 in |
Fixed End Length | 18 in |
Description
Tie Down Strap Kit, Working Load Limit 1,000 lb, Color Red, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 16 ft, Features Integrated Storage Strap, Adjustment Type Cam Buckle, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Tread: Sawtooth (00091)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 5/16"" ZNC92' (140523)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 3 in, 176 lb (4X696)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE200R)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE220CR)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- SNAP-LOC Ratchet Strap System Pro 1, 16ft, 3000lb (SLCERBPP)
- SNAP-LOC Logistic E-Fitting Snap-Hook, Steel, 300lb (SLAEASHI)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 27 ft. (532727GRA)
- Snap-Loc Tie Downs