Shop All Winch Straps
Snap-Loc
Cam Strap, Endless, Red
Mfr # SLTC106CR
Zoro # G307141274
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hook and Loop Fastener
- Color Red
- For Use With E-Track Strap, Snap-Loc Cinch Strap
- Size 6 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTC106CR
- Zoro # G307141274
- UPC # 851218004980
- Country of Origin United States
- Category Winch Straps
Dimensions
Size | 6 ft |
Overall Length | 6 ft |
Details
Includes | Hook and Loop Fastener |
Item | Cam Strap |
Color | Red |
For Use With | E-Track Strap, Snap-Loc Cinch Strap |
Material | Polyester |
Accessory Type | Cinch Cam Strap |
Tie Down Material | Polyester |
End Type | Endless |
Reinforcement Properties | General Purpose |
Description
Cam Strap, Color Red, End Type Endless, Tie Down Material Polyester, Reinforcement Properties General Purpose, Overall Length 6 ft, Manufacturers Warranty Length Not Applicable, Product Type Cam Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950324)
- DURASTAR Wheel; 6X2 Polyolefin (White); 3/4" Plain Bore (620PO88E)
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP45BS-03)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- SNAP-LOC Cam Strap, Endless, Red (SLTC102CR)
- US CARGO CONTROL 4" x 30' Red Winch Strap with D-Ring (430DR-R)
- US CARGO CONTROL 4" x 30' Blue Winch Straps with Flat Hook - Box of 10 (430FH-B-BOX)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Chain Extension (430CE-B)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap with 30" Chain Extension (BL430XLCE)
- US CARGO CONTROL 3" x 30' Red Winch Strap with Chain Extension (330CE-R)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-R-10)
- Snap-Loc Winch Straps