Shop All Ratchet Tie Downs
Snap-Loc
Anti-Theft Ratchet Strap, 15 ft., J-Hook
Mfr # SLTHJ115ATRYI
Zoro # G5757425
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 15 ft
- Cargo Tie Down Width 1 1/2 in
- Working Load Limit 3,300 lb
- Breaking Strength 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-Loc
- MFR # SLTHJ115ATRYI
- Zoro # G5757425
- UPC # 851218004867
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Cargo Tie Down Width | 1 1/2 in |
Manufacturers Warranty Length | 3 Months |
Strap Length | 15 ft. |
Strap Width | 1-1/2" |
Overall Length | 15 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 3,300 lb |
Breaking Strength | 3,000 lb |
Cargo Tie Down End Type | J-Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Yellow |
For Use With | Pickups, Trailers, Truck Racks and Equipment, Trucks |
Hardware Material | Zinc Plated Steel |
Item | Tie Down Strap |
Body Material | Polyester and Steel |
Fitting Style | J-Hook |
Includes | Removable Release Handle |
Adjustment Type | Ratchet |
End Type | Wire-Hook |
End Material | Steel |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Wire-Hook, Tie Down Material Polyester, Overall Length 15 ft, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO Belt Fasteners Other Conveyor Parts And Accessory (69-7598 20002)
- WESTWARD Web Ratchet Puller, 1000Lb, 8Ft (61LA37)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- SNAP-LOC Snap-Loc SLAEAI2 EA-Fitting with 0.31 in. Hole & Connects to E-Track - Zinc Plated; Pack of 2 (SLAEAI2)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE212RR)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE220CR)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- STANLEY 1.25 X 16' X 3.000# Ratchet Strap / 2 Pk, 2PK (S1020)
- Snap-Loc Tie Downs