Shop All Insect Killers
Snap-E
White Snap-E Trap Cover Mousetraps
Mfr # 102-0-054
Zoro # G3897953
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Trap
- Targeted Insects Mouse
- Insect Group Crawling
- Type Mousetraps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-E
- MFR # 102-0-054
- Zoro # G3897953
- UPC # 043312105421
- Country of Origin United States
- Category Insect Killers
Details
Item | Mousetraps |
Form | Trap |
Targeted Insects | Mouse |
Insect Group | Crawling |
Type | Mousetraps |
Description
Snap-E Cover,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 7IN-12IN (JSS-7)
- DECKORATORS Hardware Kit Ss Silver (237908)
- RAZOR-BACK Potato Fork, Straight Handle, 54in.LHandle (75144GR)
- A.R. NORTH AMERICA Turbo Nozzle, 03,4500 psi (0204006500)
- SNAP-E Snap-E Cover, Black (102-0-056)
- AMDRO Amdro Ant Block 24Oz (100522802)
- SC JOHNSON Ant And Roach Spray, Outdoor Fresh, 17.5 oz, Multi (SJN366000)
- FERTI-LOME 32 oz Molego Mole Repellent RTS Hose End (400317)
- SC JOHNSON Raid, Flying Insect Killer, 15 Oz Aerosol, 12PK (300816)
- CATCHMASTER Catchmaster Jacket Jar Wasp, Yellow Jacket and Hornet Trap (976-J)
- CYZMIC CS Cyzmic CS (8oz) (82002401)
- Snap-E Insect Killers