Shop All Pipe Saddles & Shields
Snap-A-Saddle
Adaptable Insulation Saddle 12.65", 321mm
Mfr # SASM1250G
Zoro # G6179654
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snap-A-Saddle
- MFR # SASM1250G
- Zoro # G6179654
- UPC # 840722157770
- Country of Origin Canada
- Category Pipe Saddles & Shields
Details
Item | Adaptable Insulation Saddle 12.65",321mm |
Description
Adaptable Insulation Saddle 12.65",321mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00010)
- HONEYWELL M836A1042 24V 2 Position Spring (M836A1042)
- AMERICAN STANDARD Index Cap, Faucet, For Use w/2TGX8 (021470-0020A)
- WILTON Pipe Jaws For Stock Number 21500, 63188 (21500-04)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", White (225W2S)
- ANVIL Insulation Protection Shield, 6 In (0500340146)
- ANVIL Insulation Protection Shield, 1 To 3 In (0500340070)
- ANVIL Clevis Hanger, Size 5, 2 1/2 To 4 In (0500360367)
- DURAVENT ELBOW 45 DEG 6""BLK PIPE (6DBK-E45)
- Snap-A-Saddle Plumbing Accessories