Shop All Foot and Leg Guards
Snake Chapz
Stocky Snake Chapz
Mfr # R-39 73
Zoro # G002697557
product price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.2
- Outside Diameter 2.14
- Height 19 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snake Chapz
- MFR # R-39 73
- Zoro # G002697557
- UPC # 608454039739
- Country of Origin United States
- Category Foot and Leg Guards
Dimensions
Width | 11.2 |
Outside Diameter | 2.14 |
Height | 19 in |
Length | 17 |
Details
Color | Tan |
Description
No matter where you walk, Snake Chapz protect your legs from the sharp bite of venomous snakes. Snake Chapz are made of heavy-duty, 1,000-denier nylon with a patented insert system that guarantees snake-proof protection up to a minimum of 18" from the ground. These chaps are cool, comfortable and easily attach to your belt with adjustable clips and strapping. A 15"L YKK zipper on inside of leg makes an easy fit over boots and heavy shoes. Stocky thigh (29.5" thigh, 20.5" cuff). Waterproof. Tan color. 2.1 lb. Sold as a pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Black/Yellow Hazard Stripe (IN-50-210I)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Red, Fits Men's Size 10 to 11, Large, 1 Pair (TTL)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B131/10)
- SNAKE CHAPZ Heavy-Duty, Waterproof Snake Chapz (R-39 74)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin-Instep Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (323)
- IMPACTO Metatarsal Guard, Foot Guard, Unisex, Polycarbonate, Lace Up, Black, Universal Size, 1 Pair (METGUARD)
- ZORO SELECT Foot Guard, Safety Toe Caps, Unisex, Strap On, Plastic, Green, Universal Size, 1 Pair (5T457)
- BAG-A-NUT Tuff Shins Quick Leg Protection (A3000)
- ELLWOOD SAFETY 5 Aluminum Alloy Foot Guards (200-5.5)
- PETRA ROC INC Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair (LMGO-CE)
- Snake Chapz Foot Protection