Shop All Refrigerators
Snackmate
Refrigerator, 2.6 cu. ft., Black
Mfr # 2.6MF4R
Zoro # G7096017
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Energy Star Compliant No
- Total Capacity 2.6 cu ft
- Refrigerator Capacity 2.6 cu ft
- Refrigerator Capacity Range Up to 5.9 cu ft
- Total Capacity Range Up to 8.9 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snackmate
- MFR # 2.6MF4R
- Zoro # G7096017
- UPC # 067638999144
- Country of Origin China
- Category Refrigerators
Details
Item | Refrigerator |
Energy Star Compliant | No |
Total Capacity | 2.6 cu ft |
Refrigerator Capacity | 2.6 cu ft |
Refrigerator Capacity Range | Up to 5.9 cu ft |
Total Capacity Range | Up to 8.9 cu ft |
Description
Refrigerator, Total Capacity 2.6 cu ft, Refrigerator Capacity 2.6 cu ft, Energy Star Compliant No
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Black Iron Nipple 3/8" Close (263109)
- TRU PICKLES Dill Heat Pickles 16 oz Jar (3070)
- JACK STACK Bbqsauce Jkstk Kc 18.6Oz (JK00800)
- WILBUR CURTIS Lid Assembly With Large Funnel (WC-56025-101)
- SNACKMATE Refrigerator, 3.2 cu. ft., Black (3.2MF4R)
- SNACKMATE Refrigerator, Microwave, 700 W, 2.6 cu. ft. (2.6SM4-7A1)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- AVANTI Avanti 6.0 cu. ft. Commercial Beverage Center, White (BCC6Q1BG)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- Snackmate Refrigerators