Shop All Coffee and Tea
Snack Box Pros
Something for Everyone K-Cup Assortment, PK48
Mfr # 70000040
Zoro # G800929720
product price: $63.99
/pk 48, $1.33/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Beverage Package & Style Box
- Beverage Flavor Assorted
- Beverage Format Coffee; Hot Cocoa
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000040
- Zoro # G800929720
- UPC # 819576028956
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Promotion Restriction | Not eligible for promotion |
Item | Beverages |
Beverage Package & Style | Box |
Beverage Flavor | Assorted |
Beverage Format | Coffee; Hot Cocoa |
Net Weight | 1.68 lbs |
Capacity | 4.25 lb |
Description
Not everyone likes the same morning drink, and this Something for Everyone K-Cup Assortment Box is a fun way to find your favorites and have something for every taste. Particularly useful for serving guests in an office setting, and even as a holiday gift, this K-Cup sampler comes with flavors like Green Mountain, Maxwell House, Dunkin Donuts, Swiss Miss, and more. Great for the office breakroom Keurig machine, or for the kitchen counter at home, this Something for Everyone K-Cup Assortment is a must have for any start to a morning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Crab Cracker, 2PK (CRCK-2)
- VULCAN HART S/S Bearing Roller W/Stud (00-280502)
- HENNY PENNY Thermostat Knob For - Part# 16706 (Oem) (16706 (OEM))
- MANITOWOC Valve, Water Dump 120V (14062)
- SNACK BOX PROS Large K-Cup Assortment, PK84 (70000034)
- SNACK BOX PROS Favorite Flavors K-Cup Assortment, PK48 (70000038)
- SNACK BOX PROS K-Cup Assortment, PK40 (70000024)
- GREEN MOUNTAIN COFFEE Coffee, French Roast, 2.5 oz., PK50 (4441)
- BUNN 100PK Coff Filter (BCF100-B)
- OREGON CHAI Oregon Chai The Original Chai Tea Latte Mix 1.1 oz.et, PK48 (OC70068)
- NESCAF Clasico Dark Roast Instant Coffee, 8 oz, 12PK (12524962)
- Snack Box Pros Beverages