Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Snacks
Mfr # 70000037
Zoro # G609135766
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Assorted
- Package Type Box
- Product Type Potato Chips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000037
- Zoro # G609135766
- UPC # 819576029090
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Item Height | 4 in |
Item Width | 8 1/2 in |
Item Length | 13 in |
Details
Flavor | Assorted |
Item | Potato Chips |
Package Type | Box |
Product Type | Potato Chips |
Items per Pack | 40 |
Description
Potato Chips, Product Type Potato Chips, Flavor Assorted, Items per Pack 40, Item Height 4 in, Item Width 8 1/2 in, Item Length 13 in, Package Type Box
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Weston Electroplated Tin Coated Silver Manual speed 10 spm Meat Grinder (36-2201-W)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- KASON ® - 11092000008 Door Closer, Hydraulic (1092000008)
- MANITOWOC ICE Arctic Pure Plus, #K-00493 (K-00493)
- SNACK BOX PROS On The Go Snack Box, PK27 (70000009)
- SNACK BOX PROS Snacks (70000003)
- SNACK BOX PROS Snacks (70000020)
- SNACK BOX PROS Snacks (70000009)
- SNACK BOX PROS Snack Treats Variety Care Package, PK40 (70000037)
- SNACK BOX PROS Dorm Room Survival Snack Box, PK55 (70000014)
- HEINZ Heinz Single Serve Mild Taco Sauce 9g, PK200 (10013000532409)
- Snack Box Pros Chips, Pretzels and Popcorn