Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Snacks
Mfr # 70000026
Zoro # G709135765
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Package Type Box
- Product Type Party Snacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Snack Box Pros
- MFR # 70000026
- Zoro # G709135765
- UPC # 863686005390
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Item Height | 14 1/4 in |
Item Length | 17 3/8 in |
Item Width | 12 3/4 in |
Details
Flavor | Assorted |
Item | Party Snacks |
Items per Pack | 75 |
Package Type | Box |
Product Type | Party Snacks |
Description
Party Snacks, Product Type Party Snacks, Flavor Assorted, Items per Pack 75, Item Height 14 1/4 in, Item Width 12 3/4 in, Item Length 17 3/8 in, Package Type Box
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Compact Upright Freezer, 8.5 Cu. Ft. (DUFM085A4WDD)
- MELITTA Coffee Filter, White (622702)
- SPLENDA Splenda Foodservice Pouch 16 oz., PK12 (SP82245300)
- ALLIANCE BELT AGITATE & SPIN (38174)
- SNACK BOX PROS Snacks (70000005)
- SNACK BOX PROS Healthy Snack Box, PK37 (70000005)
- SNACK BOX PROS Party Snack Box, PK45 (70000003)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- SNACK BOX PROS Gluten Free Snack Box, PK32 (70000004)
- SNACK BOX PROS Snack Treats Variety Care Package, PK40 (70000037)
- RO TEL Rotel Tomatoes With Green Chilies 10 oz., PK24 (6414428243)
- Snack Box Pros Chips, Pretzels and Popcorn