Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Snacks
Mfr # 70000020
Zoro # G409112622
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Product Type Jerky
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000020
- Zoro # G409112622
- UPC # 819576022275
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Item Width | 8 3/4 in |
Item Height | 3 in |
Item Length | 13 in |
Details
Flavor | Assorted |
Item | Jerky |
Items per Pack | 29 |
Product Type | Jerky |
Package Type | Box |
Description
Jerky, Product Type Jerky, Flavor Assorted, Items per Pack 29, Item Height 3 in, Item Width 8 3/4 in, Item Length 13 in, Package Type Box
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Thermostat 358, 1/4 X 4, 24 (02-16-016-00)
- SELKIRK TEE+CAP 6""6T-IT (206100)
- KEENEY MFG. 1-1/2 in x 8 in 17-Gauge Brass Direct Connect Branch Tailpiece, Chrome (47SN)
- ENCORE PRO Coin Operated Top Load Washer, 2.9 cu ft (WASHER STAND ALONE TL)
- SNACK BOX PROS Gluten Free Snack Box, PK32 (70000004)
- SNACK BOX PROS Snacks (70000002)
- SNACK BOX PROS Snacks (70000005)
- SNACK BOX PROS Snacks (70000003)
- SNACK BOX PROS On The Go Snack Box, PK27 (70000009)
- SNACK BOX PROS Snack Treats Variety Care Package, PK40 (70000037)
- BUGLES Bugles Snack Caramel 3.5 oz., PK7 (16000-14838)
- Snack Box Pros Chips, Pretzels and Popcorn