Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Snacks
Mfr # 70000009
Zoro # G309112630
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Package Type Bag, Bar, Canister
- Product Type On The Go Snacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000009
- Zoro # G309112630
- UPC # 863686003020
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Item Length | 13 in |
Item Height | 3 in |
Item Width | 8 3/4 in |
Details
Flavor | Assorted |
Item | On The Go Snacks |
Items per Pack | 27 |
Package Type | Bag, Bar, Canister |
Product Type | On The Go Snacks |
Description
On The Go Snacks, Product Type On The Go Snacks, Flavor Assorted, Items per Pack 27, Item Height 3 in, Item Width 8 3/4 in, Item Length 13 in, Package Type Bag, Bar, Canister
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Valve, Gas Safety 24V, Nat, Vr8204 (60113501-CL)
- GEORGIA-PACIFIC Napkin Envision Disp 12X13 7.2M, PK7200 (37835)
- CRES COR Gasket, Magnetic (0861 235 K)
- IMPERIAL COOKING EQUIPMENT Upper Door Hanger (28048)
- SNACK BOX PROS Party Snack Box, PK45 (70000003)
- SNACK BOX PROS On The Go Snack Box, PK27 (70000009)
- SNACK BOX PROS Big Healthy Snack Box, PK61 (70000025)
- SNACK BOX PROS Gluten Free Snack Box, PK32 (70000004)
- SNACK BOX PROS Snacks (70000005)
- SNACK BOX PROS Healthy Mixed Nuts Snack Box, PK18 (70000046)
- SAVOR IMPORTS Savor Imports Long Grain Fragrant Jasmine Rice Bag 20lbs (548724)
- Snack Box Pros Chips, Pretzels and Popcorn