Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Snacks
Mfr # 70000002
Zoro # G109135839
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Assorted
- Package Type Bag, Bar, Box
- Product Type Breakfast Snacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000002
- Zoro # G109135839
- UPC # 863686002153
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Item Length | 17 1/8 in |
Item Width | 12 1/4 in |
Item Height | 5 1/2 in |
Details
Flavor | Assorted |
Item | Breakfast Snacks |
Package Type | Bag, Bar, Box |
Product Type | Breakfast Snacks |
Items per Pack | 41 |
Description
Breakfast Snacks, Product Type Breakfast Snacks, Flavor Assorted, Items per Pack 41, Item Height 5 1/2 in, Item Width 12 1/4 in, Item Length 17 1/8 in, Package Type Bag, Bar, Box
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Drier (R/F) (C102-135-120) (161821)
- DYNAMIC COOKING SYSTEMS Thermocouple (13007-2)
- LEM Backwoods Mesquite Jerky Seasoning 365 oz Bagged (9153)
- SUGAR IN THE RAW Sugar in the Raw®, Unrefined Sugar Made From Sugar Cane, 0.2 oz., 200 Packets/Box (319)
- SNACK BOX PROS Dorm Room Survival Snack Box, PK55 (70000014)
- SNACK BOX PROS Snack Treats Variety Care Package, PK40 (70000037)
- SNACK BOX PROS Big Beef Jerky Box, PK29 (70000020)
- SNACK BOX PROS Snacks (70000020)
- SNACK BOX PROS Healthy Snack Box, PK37 (70000005)
- SNACK BOX PROS Gluten Free Snack Box, PK32 (70000004)
- DOLE Soft Serve Lactose Free Add Water Lime Soft Serve Mix 4.4lbs Bag, PK4 (D586-A6120)
- Snack Box Pros Chips, Pretzels and Popcorn