Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Snack Treats Variety Care Package, PK40
Mfr # 70000037
Zoro # G400929816
product price: $40.39
/pk 40, $1.01/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Assorted
- Snack Food Type Snack Variety Packs
- Features Contains Dairy, Contains Nuts
- Capacity 40 Assorted Snacks
- Standards Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000037
- Zoro # G400929816
- UPC # 819576029090
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Details
Flavor | Assorted |
Snack Food Type | Snack Variety Packs |
Item | Food |
Features | Contains Dairy, Contains Nuts |
Capacity | 40 Assorted Snacks |
Standards | Contains Nuts |
Weight | 4 lbs |
Packing Type | Box |
Description
Get all your lunchbox favorites with this mix of cookies, crackers, candies, and gum. With something for everyone, this variety pack is perfect for parties, roadtrips, lunchboxes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG XL Men's Active Baggy Black Chefs Pants (2241BLKXL)
- ECO-PRODUCTS 10-20 oz World Art™ Hot Cup Lids Convenience Pack, PK50 (EP-ECOLID-WPK)
- CECILWARE Brass Orifice (52) (F177A)
- KNG Disposable White Chef Hat, PK25 (1152)
- SNACK BOX PROS Snacks (70000005)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- SNACK BOX PROS Dorm Room Survival Snack Box, PK55 (70000014)
- SNACK BOX PROS Snacks (70000002)
- SNACK BOX PROS Healthy Mixed Nuts Snack Box, PK18 (70000046)
- SNACK BOX PROS Snacks (70000037)
- POP TART Pop-Tarts Strawberry Snack 3.5 oz Bagged (038000250705)
- Snack Box Pros Chips, Pretzels and Popcorn