Shop All Candy
Snack Box Pros
MARS Favorites Snack Box, PK25
Mfr # 70000017
Zoro # G700918312
product price: $52.35
/pk 25, $2.09/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted Snacks
- Standards Contains Nuts
- Weight 3.56 lbs
- Capacity 25 Assorted Snacks
- Features Contains Dairy, Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000017
- Zoro # G700918312
- UPC # 863686004713
- Country of Origin United States
- Category Candy
Details
Flavor | Assorted Snacks |
Item | Snack Variety Packs |
Standards | Contains Nuts |
Weight | 3.56 lbs |
Capacity | 25 Assorted Snacks |
Features | Contains Dairy, Contains Nuts |
Packing Type | Box |
Description
A delicious variety of chewy candy and chocolate bars! With 25 assorted snacks, this MARS Favorites Snack Box contains Combos, Peanut M&M's, Skittles, Starburst, M&M's Minis, Milky Way Dark, Snickers, Twix, M&M's, and 3Musketeers Bar. Perfect for any office snacking, or vending machine! Grab any one of these great MARS candies and you'll love the delicious taste of these classic candies. MARS Favorites Snack Box is a must have for any office breakroom! Products may vary by flavor per brand and substitutions may be made due to availability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7201)
- CAMBRO Ac Inlet Kit (S21032)
- KOLD-DRAFT Limit Switch Operator (506102301)
- VOLLRATH Squeeze Disher, 1.13 oz., SS, Black (47398)
- SNACK BOX PROS Candy (70000017)
- SKITTLES Skittles Tear/Share Skittles Sours 3.3 oz., PK144 (141047)
- REESE'S Candy, PK 6 (40009)
- DUBBLE BUBBLE Bubble Gum, Original Pink, 300/Tub (CVT16403)
- GHIRARDELLI Ghirardelli Dark Chocolate Mint Square 5.32 oz. Bag, PK6 (61867)
- SNICKERS Skittles Original Assorted Chewy Candy 4 oz (108297)
- NERDS GUMMY CLUSTERS BERRY 8OZ (6055)
- Snack Box Pros Candy