Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Healthy Snack Box, PK37
Mfr # 70000005
Zoro # G100920717
product price: $38.59
/pk 37, $1.04/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Snack Food Type Snack Variety Packs
- Standards Contains Nuts
- Capacity 37 Assorted Snacks
- Features Contains Dairy, Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000005
- Zoro # G100920717
- UPC # 863686002184
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Details
Flavor | Assorted |
Snack Food Type | Snack Variety Packs |
Item | Food |
Standards | Contains Nuts |
Capacity | 37 Assorted Snacks |
Features | Contains Dairy, Contains Nuts |
Weight | 3 lbs |
Packing Type | Box |
Description
Want to enjoy crunchy, delicious snacks without overloading on sugar? This Healthy Snacks Box is packed with mouthwatering salty, crunchy and chocolaty healthy snacks! With Stonyfield Fruit Snacks, Fiber One, Pirate's Booty, Skinny Pop, Veggie Straws, Fiber One Brownies, Snyder's Mini Pretzels, this snack assortment is great for sharing in the office breakroom! Grab a snack from this Healthy Snacks Box when you're on your commute, at your desk or with your lunch and enjoy the delicious flavor of this healthy snack assortment. Products may vary by flavor per brand and substitutions may be made due to availability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Contactor 2P 40/50A 24V (441131)
- ATOSA CATERING EQUIPMENT Orifice (37) (301040008)
- MOONPIE Moonpie Vanilla Double Decker Marshmallow Sandwich 2.75 oz., PK81 (81002)
- ROYAL Royal Orange Gelatin Mix 24 oz., PK12 (48102)
- SNACK BOX PROS Snacks (70000020)
- SNACK BOX PROS Snack Treats Variety Care Package, PK40 (70000037)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- SNACK BOX PROS Big Beef Jerky Box, PK29 (70000020)
- SNACK BOX PROS Gluten Free Snack Box, PK32 (70000004)
- SNACK BOX PROS Party Snack Box, PK45 (70000003)
- HOUSE-AUTRY MILLS Hushpuppy Extra Sweet Onion 25lbs (00073484201133)
- Snack Box Pros Chips, Pretzels and Popcorn